Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858859 LONG MALE 90 ELBOW 8-G1/2IN
MECALINE 858859 LONG MALE 90 ELBOW 8-G1/2IN
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
858859
rubix:
216A1655
ean:
3660338139291
Technical specifications
Material
Polymer Body
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858859 LONG MALE 90 ELBOW 8-G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/2
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.13
excl. VAT
/
Each
£
7.36
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC KQ2E06-G01N ONE-TOUCH FITTING
FESTO 153055 PUSH-IN L-FITTING QSL-1/2-16
MECALINE 859962 UNION TRIPLE MM 6
SMC KQ2H10-02GS STAINLESS STEEL FITTINGS
FESTO 8030261 T-FITTING
FESTO 9968 PIPE SOCKET QM-1-1
SMC DT06-02 FITTING
NORGREN M02670303 FITTING
SMC KGT08-00 FITTING
SMC KQ2L06-01NP NICKEL BRASS FITTING 1/8 MALE THREAD 6 TUBE
SMC KQ2T16-00A-X35 ONE-TOUCH FITTING
FESTO 153255 PUSH-IN SLEEVE QSH-12
SMC KQ2W04-M5A1 ONE-TOUCH FITTING
SMC KPGH08-00 ONE TOUCH CLEAN FITTING
FESTO 162870 PUSH-IN L-FITTING CRQSL-M5-4