FESTO 133016 PUSH-IN L-FITTING, LONG QSLL-G1/8-6-100


Push-in L-Fitting

References
festo:QSLL-G1/8-6-100
rubix:263A5837
manufacturer :133016
ean:4052568029074
QSLL-G1/8-6-100 Push-in L-fitting, long
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 133016 PUSH-IN L-FITTING, LONG QSLL-G1/8-6-100


Push-in L-fitting, long QSLL-G1/8-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight28,28 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 338.00 excl. VAT
/ 100 pieces
£ 405.60 incl. VAT
  • Delivery usually within ( 11 ) days