References
SMC:KSL04-M6
Rubix:124A2909
Manufacturer :KSL04-M6
EAN:3618036024975

Technical specifications
| Material | pbt (body), stainless steel (sus304), polyacetal, nbr |
|---|---|
| Connection 1 | m6 x 1 |
Product details : SMC KSL04-M6 FITTING
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: Ø4 mm
Port Size: M6 (M6X1)
Sealant: w/o Sealant
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: Ø4 mm
Port Size: M6 (M6X1)
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | pbt (body), stainless steel (sus304), polyacetal, nbr |
| Connection 1 | m6 x 1 |
| Profile | elbow (swivel fitting) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 25.92 excl. VAT
/ 2 pieces
£ 31.10 incl. VAT
- Delivery usually within ( 4 ) days