References
Festo:QSMT-4
Rubix:80079818
Manufacturer :153366
EAN:4052568034245

Documents
Product details : FESTO 153366 PUSH-IN T-CONNECTOR QSMT-4
Push-in T connector QSMT-4 Size=Mini, Nominal size=2,4 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 3,4 g |
|---|---|
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qsmt |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
- Delivery usually within ( 2 ) days