FESTO 186214 MULTIPLE DISTRIBUTOR QSYTF-G1/4-8


Multiple Distributor

References
festo:QSYTF-G1/4-8
rubix:125A0481
manufacturer :186214
ean:4052568040185
QSYTF-G1/4-8 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186214 MULTIPLE DISTRIBUTOR QSYTF-G1/4-8


Multiple Distributor QSYTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight49,98 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Delivery usually within ( 11 ) days