References
Festo:QSM-M3-2-I
Rubix:263A5839
Manufacturer :133026
EAN:4052568029098

Technical specifications
| Material | pbt (body)/pom (release ring)/nbr (tube seal)/high-alloy stainless steel (tube clamp) |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 133026 PUSH-IN FITTING QSM-M3-2-I
Push-in fitting QSM-M3-2-I male thread with internal Hexagon socket. Size=Mini, Nominal size=1,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 0,94 g |
|---|---|
| Material | pbt (body)/pom (release ring)/nbr (tube seal)/high-alloy stainless steel (tube clamp) |
| Connection 1 | m3 male thread |
| Profile | mini |
| Connection 2 | for pipe od 2 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ 10 pieces
£ 32.28 incl. VAT
- Delivery usually within ( 2 ) days