Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 578410 PUSH-IN Y-CONNECTOR NPQH-Y-Q6-E-P10
FESTO 578410 PUSH-IN Y-CONNECTOR NPQH-Y-Q6-E-P10
Push-In Y-Connector
References
festo:
NPQH-Y-Q6-E-P10
rubix:
115A9583
manufacturer :
578410
ean:
4052568061135
Technical specifications
Material
Nickel-Plated Brass
Connection 1
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578410 PUSH-IN Y-CONNECTOR NPQH-Y-Q6-E-P10
Push-in Y-connector NPQH-Y-Q6-E-P10 Size=Standard, Nominal size=5,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
34,28
g
Material
Nickel-Plated Brass
Connection 1
6 mm
Profile
NPQH
Connection 2
6 mm
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.60
excl. VAT
/ 10
pieces
£
70.32
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 153279 PUSH-IN L-FITTING QSLF-1/4-10-B
SMC KQG2H10-00 ONE-TOUCH FITTING SUS 316
SMC KQ2H23-00A-X35 ONE-TOUCH FITTING
SMC KQ2H12-02GS STAINLESS STEEL FITTINGS
LEGRIS LF3000 FITTING 3146-10-00
SMC KQ2T04-01AS-X35 ONE-TOUCH FITTING
FESTO 153285 PUSH-IN X CONNECTOR QSX-8
SMC KQ2T08-03AS-X35 ONE-TOUCH FITTING
FESTO 162874 PUSH-IN L-FITTING CRQSL-1/4-8
SMC KGU04-00 FITTING
FESTO 186351 PUSH-IN L-FITTING QSL-G1/4-12
SMC KPQT08-00 CLEAN-ROOM FITTING
SMC KQ2ZD12-03AS-X35 ONE-TOUCH FITTING
MECALINE 858878 MINI MALE STRT FIT MM 6 G1/8IN
SMC KQ2L06-03AS1 ONE-TOUCH FITTING