SMC KQ2U04-02AS BRASS FITTING 1/4 THREAD I 4 TUBE
Y Branch Fitting
See technical informationSee documentsReferences
SMC:KQ2U04-02AS
Rubix:123A8207
Manufacturer :KQ2U04-02AS
EAN:3618036046960

Documents
Product details : SMC KQ2U04-02AS BRASS FITTING 1/4 THREAD I 4 TUBE
Plug-in Coupling White Color - Y-Stub
•Branch "Y".
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Strengths
Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Material | a (brass) |
| Connection 1 | 1/4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 53.70 excl. VAT
/ 10 pieces
£ 64.44 incl. VAT
- Delivery usually within ( 4 ) days