PARKER 830M-4-BLU-RL PARKER PUSHLOK 830M-4-BLU DN06


Push-Lok® self-grip hose - 830M

References
parker hannifin:830M-4-BLU-RL
rubix:247A6542
brand logo
brand logo
Technical specifications
Inner diameter6.4 mm
Max. service pressure16 bar
See all Specifications

Product details : PARKER 830M-4-BLU-RL PARKER PUSHLOK 830M-4-BLU DN06


Parker 830M Hoses are designed to match high demands in hydraulics or media transfer applications. They offer reliability, versatility and a high degree of customization and are therefore offer the developing engineer a rich choice of solutions, always assured that the long service life and easy installation are ideal for todays demanding production environments. Additionally, long available lengths reduce waste for distribution and assembly production.

Markets:
• Mobile

Features/Benefits:
• High abrasion resistance
• Free of paint effecting substances (labs free) (complies with the requirements of the automotive industry)
• Colour variety
• Assembly with Parker Push-Lok® fittings (no additional clamps required)
• Excellent UV and OZONE resistance

Applications:
• Factory air systems, many hydraulic applications (fluid compatibility see page A-8 ff.);
• Automotive applications for air, water, lubricating oils and antifreeze fluids.
• Not recommended for applications where extreme pulsations are encountered.
• For working pressure up to 1.6 MPa ( 232 psi)

Construction:
• Core tube: Polyurethane
• Pressure reinforcement: One layer of high tensile synthetic fibre
• Cover: Polyurethane
• Colour: black, red, green, blue, transparent*
• Temperature range: -40°C up to +80°C
* only in size -6 and -8

Notes:
• Colour code (xxx):
BLK = black
BLU = blue
GRN = green
RED = red
Example: 830M-6-GRN-RL

Application: Automotive, General Industrial
Brand: Parker
Color: Blue
Compatible Fitting: 82 Series
Cover Material: Polyurethane
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (mm): 6.4
Hose Inner Tube Material: Polyurethane
Hose Reinforcement Material: Braid of High Tensile Fiber
Industry: Industrial Manufacturing Equipment
Inside Diameter: 1/4, 6.4
Materials Of Construction: Rubber
Maximum Operating Pressure: 16, 1.6, 232
Maximum Operating Temperature: 176, 80
Media: Air (General Industrial Air), Coolants (Anti-Freeze), Lubricants, Petroleum Hydraulic Fluids (Water-Oil Emulsions), Water
Minimum Bend Radius: 1.181, 30
Minimum Operating Temperature: -40
Outside Diameter: 0.421, 10.7
Product Type: Push-Lok and Push-on Hoses, Transfer Hose, Water Hose
Specifications Met: Parker Specifications
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 75, 2.95, 0.1
Weight: 0.05, 0.08

Technical specifications


Attributes
Inner diameter6.4 mm
Max. service pressure16 bar
Min. temperature-40 °C
Max. temperature80 °C
Interior diameter (inch)1/4 ''
Exterior diameter (inch)0,421 ''
Outer diameter10.7 mm
Bend radius30 mm
MaterialPolyurethane (Inner Tube, Cover);High-Tensile Fibre Braid (Reinforcement)
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
  • Usually arrives within 14 working days