SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 4X30 PZ2
PZ countersunk head screws with full thread
See technical informationReferences
Spartex:VTFPZ4X30EFA2-50
Rubix:269A0722
Manufacturer :7995240 30
EAN:4043377183934


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7995 |
Product details : SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 4X30 PZ2
Cross recessed raised countersunk head wood screws A2-50 4X30 pz2 DIN 7995
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7995 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz2 |
| Type of threading | wood |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ 200 pieces
£ 7.66 incl. VAT
- Usually arrives within 14 working days
Length
30 mm