SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 6X40 PZ3
PZ countersunk head screws with full thread
See technical informationReferences
Spartex:VTFPZ6X40EFA2-50
Rubix:269A0749
Manufacturer :7995260 40
EAN:4043377184382


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 6X40 PZ3
Cross recessed raised countersunk head wood screws A2-50 6X40 pz3 DIN 7995
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7995 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-50 |
| Imprint size | pz3 |
| Type of threading | wood |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ 200 pieces
£ 20.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm