PZ countersunk head screws with full thread
Threading diameter | 6 mm |
---|---|
Length | 80 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 6 mm |
---|---|
Length | 80 mm |
Material/finishing | Stainless steel A2 |
Standard | DIN 7995 |
Thread surface | Partial |
Shape of head | Milled Rounded |
Class | 50 |
Type of imprint | Pozi |
Imprint size | pz3 |
Type of threading | Wood |
Usually arrives within 14 working days