SPARTEX SLOTTED CHEESE HD SCR A2-70 5X100 008425 100
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF5X100EFA2-70
Rubix:268A6211
Manufacturer :008425 100
EAN:4043377008565


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-70 5X100 008425 100
Slotted cheese head screws A2-70 5X100 DIN 84
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.00 excl. VAT
/ 200 pieces
£ 22.80 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Standard
Metrical diameter
M5