KLINGSPOR 295235 QRC412 QUICK CHANGE DISC 76 MM GRIT 120 PK50
QRC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295235
Rubix:416A2965
EAN:4014855125302

Product details : KLINGSPOR 295235 QRC412 QUICK CHANGE DISC 76 MM GRIT 120 PK50
QRC 412 quick change disc, 76 mm grit 120
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Backing material | resin |
| Series | qrc 412 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 71.67 excl. VAT
/ Each
£ 86.00 incl. VAT
- Usually arrives within 14 working days