KLINGSPOR 146978 PS33CK SELF-FASTEN PAPER DISC 150 MM P40 9 HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:146978
Rubix:416A2524
EAN:4014855028672

Product details : KLINGSPOR 146978 PS33CK SELF-FASTEN PAPER DISC 150 MM P40 9 HOLE PK100
PS 33 CK disc self-fastening, 150 mm grit 40 hole pattern GLS1
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Reaming diameter | 17 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 83.33 excl. VAT
/ Each
£ 100.00 incl. VAT
- Usually arrives within 14 working days