KLINGSPOR 11058 CS561 FIBRE DISC 180X22MM P24 STAR SHAPED HOLE PK25

CS 561 Abrasive Fibre disc

See technical information
References
Klingspor:11058
Rubix:45011755
EAN:4014855012800
brand logo
Technical specifications
Diameter180 mm
Grain24
See all Specifications

Product details : KLINGSPOR 11058 CS561 FIBRE DISC 180X22MM P24 STAR SHAPED HOLE PK25


CS 561 fibre disc, 180 x 22 mm grit 24 star shaped hole

Technical specifications


Attributes
Diameter180 mm
Grain24
Applicationmetals
Reaming diameter22 mm
Type of abrasivealuminium oxide
Backing materialmulti-layer fibre composite material (synthetic resin bond)
Seriescs 561
Pack quantity25
Show UNSPSC/ECL@SS
£ 44.12 excl. VAT
/ Each
£ 52.94 incl. VAT
  • Delivery usually within ( 5 ) days