KLINGSPOR 295307 QRC411 QUICK CHANGE DISC 50 MM GRIT 40 PK100
QRC 411 Abrasive Quick change disc
See technical informationReferences
Klingspor:295307
Rubix:416A2972
EAN:4014855124589

Product details : KLINGSPOR 295307 QRC411 QUICK CHANGE DISC 50 MM GRIT 40 PK100
QRC 411 quick change disc, 50 mm grit 40
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Series | qrc 411 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 131.67 excl. VAT
/ Each
£ 158.00 incl. VAT
- Usually arrives within 14 working days