References
Draper:62994
Rubix:382A5041
Manufacturer :62994
EAN:5059482006470

Product details : DRAPER 62994 150MM PSA SANDING DISC 80G
This pack of 10 premium quality aluminium oxide 150mm (80 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. These discs have a strong self-adhesive PSA (Pressure Sensitive Adhesive) backing. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150mm bench sanders.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers; compatible with all 150mm bench sanders. |
| Type of abrasive | aluminium oxide |
| Backing material | psa (pressure sensitive adhesive) backing on strong e-weight backing paper |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Delivery usually within ( 7 ) days
