KLINGSPOR 295413 QRC800 NON-WOVEN QUICK CHANGE DISC 50 MM COARSE PK50
QRC 800 Abrasive Quick change disc
See technical informationReferences
Klingspor:295413
Rubix:416A2999
EAN:4014855123520

Product details : KLINGSPOR 295413 QRC800 NON-WOVEN QUICK CHANGE DISC 50 MM COARSE PK50
QRC 800 quick change disc, 50 mm coarse aluminium oxide
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | coarse |
| Application | metals |
| Type of abrasive | non-woven |
| Backing material | synthetic fibre backing (non-woven web core) |
| Series | qrc 800 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 90.83 excl. VAT
/ Each
£ 109.00 incl. VAT
- Usually arrives within 14 working days