KLINGSPOR 153152 PS33BK SELF-FASTENING PAPER DISC 125MM P150 NH PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:153152
Rubix:417A1054
EAN:4014855120031

Product details : KLINGSPOR 153152 PS33BK SELF-FASTENING PAPER DISC 125MM P150 NH PK100
PS 33 BK disc self-fastening, 125 mm grit 150 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 150 |
| Application | construction materials |
| Reaming diameter | 0 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 41.67 excl. VAT
/ Each
£ 50.00 incl. VAT
- Delivery usually within ( 5 ) days