KLINGSPOR 295420 QRC800 NON-WOVEN QUICK CHANGE DISC 76 MM MEDIUM PK25
QRC 800 Abrasive Quick change disc
See technical informationReferences
Klingspor:295420
Rubix:416A3005
EAN:4014855123452

Product details : KLINGSPOR 295420 QRC800 NON-WOVEN QUICK CHANGE DISC 76 MM MEDIUM PK25
QRC 800 quick change disc, 76 mm medium aluminium oxide
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | medium |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | scm nonwoven fleece (scm-vlies) |
| Series | qrc 800 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 65.00 excl. VAT
/ Each
£ 78.00 incl. VAT
- Usually arrives within 14 working days