KLINGSPOR 322315 PS61FK CERAMIC SELFFASTENING PAPER 115MM P120 NH PK50
PS 61 FK CEVOLUTION Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:322315
Rubix:416A3248
EAN:5907560209384

Product details : KLINGSPOR 322315 PS61FK CERAMIC SELFFASTENING PAPER 115MM P120 NH PK50
PS 61 FK disc self-fastening ceramic, 115 mm grit 120 no hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | f-paper |
| Series | ps 61 fk cevolution |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ Each
£ 45.00 incl. VAT
- Usually arrives within 14 working days