References
IMI Norgren:C02470428
Rubix:133A8592
Manufacturer :C02470428


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; release ring and retaining ring: pom; locking ring: stainless steel; collar: nickel-plated zinc |
|---|---|
| Connection 1 | g1/4 |
Product details : NORGREN C02470428 PFITC 4MM-G1/4 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø4mm x G1/4" C02470428
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; release ring and retaining ring: pom; locking ring: stainless steel; collar: nickel-plated zinc |
|---|---|
| Connection 1 | g1/4 |
| Profile | 90° swiveling elbow adapter |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days