MECALINE 860298 PLUGS ISO C10 FEMALE G1/2IN


PLUGS ISO C - FEMALE

References
mecaline:860298
rubix:216A3235
ean:3660338152429
PLUGS ISO C10 FEMALE Connecting diameter (inch) '' 1/2
brand logo
Technical specifications
Connection 11/2
Materialanti-corrosion carbonitrided steel
Standardiso c10

Product details : MECALINE 860298 PLUGS ISO C10 FEMALE G1/2IN


Material: Anti-corrosion carbonitrided steel. Flow diameter: 5.5 mm. Flow rate : 833 l/min at 6 bar with Delta P 10%. ISO C10 profile. Nominal pressure : 12 bar. Temperature : -15 °C to + 70 °C.

Technical specifications


Attributes
Connection 11/2
Materialanti-corrosion carbonitrided steel
Standardiso c10
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
  • Usually arrives within 14 working days