RECTUS COUPLING 21KAIW10MPX


Quick Coupling

References
rectus:21KAIW10MPX
rubix:155A2188
ean:4039747105989
brand logo
brand logo
Technical specifications
Connection 1G 1/8 in
MaterialBrass
Standard2014 68 EU;ATEX;2006/42/EC;REACH;RoHS
See all Specifications

Product details : RECTUS COUPLING 21KAIW10MPX


Quick coupling system with nominal diameter 5 for pneumatic and fluid handling applications up to 35 bar. Coupling system with the world's most popular profile in this nominal diameter. Parker's Series 21 is a mini industrial coupling with the world's most popular profile in this nominal diameter. This coupling series has above average flow performance for liquid and gaseous media. The coupling system is developed for single-hand operation. Series 21 stands out for it's small dimensions and a large band width in materials and valve variants.

Strengths

Mini Industrial Coupling
Single-hand operation for easy and fast connection
Most common plug profile worldwide
Big variety of materials, shut off types and end connections

Applications

Machinery Construction;Industrial;Material Handling;Transportation;Automotive;Life Science;Process;Food & Beverage;Rescue Equipment;Aerospace ;Paint Applications;Fluid Transfer;Laboratory Gas Supply;Vacuum Applications;Food and chemical processing;Water and coolant lines;Automation

Technical specifications


Attributes
Connection 1G 1/8 in
MaterialBrass
Standard2014 68 EU;ATEX;2006/42/EC;REACH;RoHS
Type of fluidCompressed Air;Air
Metric passage diameter16 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
  • Usually arrives within 14 working days