References
Draper:52024
Rubix:156A1192
Manufacturer :52024



Product details : DRAPER 52024 FLEXIBLE HEAD RATCHETING COMBINATION SPANNER 22MM
The Draper HI-TORQ® flexible head allows movement through 180°. Only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 284 mm |
|---|---|
| Diameter | 22 mm |
| Model | hi-torq® metric flexible head ratcheting combination spanner |
| Finishing | chromed |
| Weight | 456 g |
Show UNSPSC/ECL@SS
£ 12.25 excl. VAT
/ Each
£ 14.70 incl. VAT
- Delivery usually within ( 7 ) days
