STAHLWILLE 415QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 1/4 INCH
415QR N QuickRelease 1/4" ratchet
See technical informationSee documentsReferences
Stahlwille:11111020
Rubix:2536247
EAN:4018754235902




Documents
Product details : STAHLWILLE 415QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 1/4 INCH
415QR N QuickRelease 1/4" ratchet, fine tooth reversible, 80 teeth, with QuickRelease safety lock and 2-component handle, for use in confined spaces, re-engages after movement of 4.5°, construction without screws prevents foreign object damage, DIN 3122/ISO 3315, registered design.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x22,6x117 mm |
|---|---|
| Logistic Weight | 70 g |
| Square drive adapter | 1/4 '' |
| Length | 117 mm |
| Finishing | chromed |
| Weight | 79 g |
Show UNSPSC/ECL@SS
£ 69.70 excl. VAT
/ Each
£ 83.64 incl. VAT
- Usually arrives within 14 working days
