GEDORE RACHET 3093 U-10


Reversible ratchet-3093 you

References
gedore:3093 U-10
rubix:124A2088
manufacturer :6236950
ean:4010886623695
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length200 mm
See all Specifications

Product details : GEDORE RACHET 3093 U-10


Reversible ratchet 3/8" 200 mm Particularly for the demanding use experienced in industry and with utility vehicles Acc. to DIN 3122, ISO 3315 With recessed lever change Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or counterclockwise operation Push-button release Return angle 11.25 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets and accessories with square drive as per DIN 3120 - C 10, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight254 g
Square drive adapter3/8 ''
Length200 mm
FinishingChromed
Weight254 g
Show UNSPSC/ECL@SS
£ 109.12 excl. VAT
/ Each
£ 130.94 incl. VAT
  • Usually arrives within 14 working days