ROHM 871012 DRILL CHUCK S13 B16 134-00
Quick-tightening self-tightening drill chuck
See technical informationSee documentsReferences
Röhm:871012
Rubix:169A7895
EAN:4019208009421

Technical specifications
| Outer diameter | 50 mm |
|---|---|
| Clamping range, minimum | 1 mm |
| Clamping range, maximum | 13 mm |
Documents
Product details : ROHM 871012 DRILL CHUCK S13 B16 134-00
Type 134 SPIRO. Precision < 0.05 mm. All wear parts are tempered. Specially adapted for high speed work, for drill presses and boring. Manual unit control of each chuck.
Technical specifications
Attributes
| Outer diameter | 50 mm |
|---|---|
| Clamping range, minimum | 1 mm |
| Clamping range, maximum | 13 mm |
| Length, mandrel open | 74 mm |
| Length, mandrel closed | 102.5 mm |
Show UNSPSC/ECL@SS
£ 181.04 excl. VAT
/ Each
£ 217.25 incl. VAT
- Usually arrives within 14 working days