Rohm Supra Keyless Drill
Outer diameter | 46 mm |
---|---|
Clamping range, minimum | 1 mm |
Clamping range, maximum | 13 mm |
Outer diameter | 46 mm |
---|---|
Clamping range, minimum | 1 mm |
Clamping range, maximum | 13 mm |
Length, mandrel open | 102.5 mm |
Length, mandrel closed | 94 mm |
Usually arrives within 14 working days