Drill Chuck Supra
Outer diameter | 35.8 mm |
---|---|
Clamping range, minimum | 0 mm |
Clamping range, maximum | 8 mm |
Outer diameter | 35.8 mm |
---|---|
Clamping range, minimum | 0 mm |
Clamping range, maximum | 8 mm |
Length, mandrel open | 67 mm |
Length, mandrel closed | 73.4 mm |
Usually arrives within 14 working days