40L series sockets
Square drive adapter | 1/4 '' |
---|---|
Diameter | 10.7 mm |
Length | 50 mm |
Logistics dimensions (L x W x H) | 11x11x50 mm |
---|---|
Logistic Weight | 16 g |
Square drive adapter | 1/4 '' |
Diameter | 10.7 mm |
Length | 50 mm |
Finishing | Chromed |
Weight | 16 g |
Usually arrives within 14 working days