References
Gedore:19 36
Rubix:80986771
Manufacturer :1718711
EAN:4010886840238

Product details : GEDORE 19-36 36MM 1/2 DRIVE SOCKET 1718711
Socket 1/2" 36 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 271 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 36 mm |
| Length | 12.5 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.12 excl. VAT
/ Each
£ 25.34 incl. VAT
- Delivery usually within ( 8 ) days
