ANSELL R840 RINGERS 4131AP NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 10


R840 Glove

References
ansell:840-10
rubix:264A1049
manufacturer :840-10
ean:0076490621711

Product details : ANSELL R840 RINGERS 4131AP NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 10


Light duty knit glove with a nitrile coated palm and TPR impact protection..
The Ringers R840 combines the comfort and performance of the HyFlex 11-840 glove and the benefits of Ringers Level 1 impact TPR protection to provide the most comfortable light duty solution for warehouse & logistic industry.

Applications

General handling.
Packaging
Picking parts and accessories.
Driving fork lifts and vehicles.
Assembly of small parts.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size10
Main materialnitrile
Materialnitrile / nylon / elastane
Show UNSPSC/ECL@SS
£ 10.89 excl. VAT
/ Each
£ 13.07 incl. VAT
  • Usually arrives within 14 working days