ANSELL R840 11 RINGERS NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 11


R840 Glove

References
ansell:840-11
rubix:297A8609
manufacturer :840-11
ean:0076490621728

Product details : ANSELL R840 11 RINGERS NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 11


Light duty knit glove with a nitrile coated palm and TPR impact protection..
The Ringers R840 combines the comfort and performance of the HyFlex 11-840 glove and the benefits of Ringers Level 1 impact TPR protection to provide the most comfortable light duty solution for warehouse & logistic industry.

Applications

General handling.
Packaging
Picking parts and accessories.
Driving fork lifts and vehicles.
Assembly of small parts.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size11
Main materialnitrile
Materialnitrile / nylon / elastane
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
  • Usually arrives within 14 working days