WERA 006147 160I/7 VDE SCREWDRIVER SET SL/PH/TESTER K'FORM+ 7PC


Rack screwdriver set Kraftform Plus Series 100, voltage tester and rack, 7 pieces

References
wera:05006147001
rubix:2517716
ean:4013288041708
brand logo
brand logo
Technical specifications
Number of elements7
ImprintMultiple imprint

Product details : WERA 006147 160I/7 VDE SCREWDRIVER SET SL/PH/TESTER K'FORM+ 7PC


Insulated VDE blades for secure work at 1,000 volts
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Take it easy tool finder: colour coding according to profile and size
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
7-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping. "Take it easy" Tool Finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace. Including voltage tester and 1 rack for storage.

Technical specifications


Attributes
Number of elements7
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 35.85 excl. VAT
/ Each
£ 43.02 incl. VAT
  • In stock: Next day delivery