FACOM SET OF TOOLS AE.J1
Box of 8 Micro-Tech® screwdrivers with replaceable Phillips® slot blade
See technical informationReferences
Facom:AE.J1
Rubix:1237257
EAN:3148515003417



Product details : FACOM SET OF TOOLS AE.J1
Box of 8 Micro-Tech® screwdrivers with replaceable Phillips® slot blade
Including:
- 6 slotted screwdrivers: AE.1x35 - AE.1.2x35 - AE.1.5x35 - AE.1.8x35 - AE.2x35 - AE.2.5x35.
- 2 Phillips® screwdrivers: AEP.000x35 - AEP.00x35.
- Cabinet dimensions: L. 205 x W. 130 x H. 31 mm.
Weight: 270 g.
Including:
- 6 slotted screwdrivers: AE.1x35 - AE.1.2x35 - AE.1.5x35 - AE.1.8x35 - AE.2x35 - AE.2.5x35.
- 2 Phillips® screwdrivers: AEP.000x35 - AEP.00x35.
- Cabinet dimensions: L. 205 x W. 130 x H. 31 mm.
Weight: 270 g.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x130x30 mm |
| Package weight | 274 g |
| Number of elements | 8 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 88.54 excl. VAT
/ Each
£ 106.25 incl. VAT
- Delivery usually within ( 14 ) days
