Miniature ball bearing SKF W 605-2RS1, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 5 mm

Deep Groove Ball Bearing

See technical information

References

SKF:W 605-2RS1
Rubix:103A4447
Manufacturer :232294
EAN:7316572540893
brand logo

Technical specifications

Inner diameter5 mm
Outer diameter14 mm
Width5 mm
See all Specifications

Product details : SKF MINIATURE BEARING W605-2RS1


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Logistic Weight3,8 g
Inner diameter5 mm
Outer diameter14 mm
Width5 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Seriesw
Materialstainless steel
Limit speed30000 rpm
Basic static load, radial - C0r260 N
Basic dynamic load, radial - Cr761 N
£ 84.40 excl. VAT
/ 10 pieces
£ 101.28 incl. VAT
  • Usually arrives within 14 working days