Deep Groove Ball Bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x24x24 mm |
---|---|
Logistic Weight | 14,5 g |
Inner diameter | 9 mm |
Outer diameter | 24 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 609 |
Material | Bearing steel |
Usually arrives within 14 working days