Radial insert ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 83.6 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 36x84x84 mm |
---|---|
Logistic Weight | 250 g |
Inner diameter | 20 mm |
Outer diameter | 83.6 mm |
Width | 25.4 mm |
Series | CRB..-XL |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Open |
Usually arrives within 14 working days