Insert bearing with eccentric clamping ring INA E30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:E30-XL-KRR-B
Rubix:238A2936
Manufacturer :0008112620000
EAN:4012802783001


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | cast iron |
Documents
Product details : INA E30-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings E..-KRR-B, spherical outer ring, location by eccentric locking collar, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | cast iron |
| Width | 36.5 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | plastic |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 26.63 excl. VAT
/ Each
£ 31.96 incl. VAT
- Delivery usually within ( 7 ) days