Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SKF YET 206/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing with eccentric clamping ring SKF YET 206/W64, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Y-bearing YET Series
References
skf:
YET 206/W64
rubix:
237A4426
manufacturer :
51253
ean:
07316570799118
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
23.8
mm
See all Specifications
Product details
Technical specifications
Product details : SKF YET 206/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
Logistic Weight
308
g
Inner diameter
30
mm
Outer diameter
62
mm
Width
23.8
mm
Series
YET
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.95
excl. VAT
/
Each
£
175.14
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring SNR EX206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.4 mm
Insert bearing with eccentric clamping ring SKF YET 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring INA GRAE40-NPP-B-FA107/125.5, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.8 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring NTN UEL206-103D1W3, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR EX207B129, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KRR-B-FA125.5, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring SNR ES206G2T20, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SKF YET 207-104, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring RHP 1330-30EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.73 mm
Insert bearing with eccentric clamping ring SKF YET 211/W64, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA GRAE12-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 19 mm
Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-FA106, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX201G2T20, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm