Bearing Insert
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 61.8 mm |
Logistics dimensions (L x W x H) | 115x115x80 mm |
---|---|
Logistic Weight | 1735 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 61.8 mm |
Bearing Clearance | C3 |
Series | EX200 |
Cage | Steel |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Sealing | Open |
Usually arrives within 14 working days