SNR - Insert Bearing - EX.204.G2
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 74.6 mm |
Logistics dimensions (L x W x H) | 148x145x90 mm |
---|---|
Logistic Weight | 3356 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 74.6 mm |
Bearing Clearance | c3 |
Series | ex200 |
Cage | steel |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 72500 N |
Sealing | open |
Usually arrives within 14 working days