Radial insert ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 80 mm |
Width | 42.1 mm |
Logistic Weight | 600 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 80 mm |
Width | 42.1 mm |
Bearing Clearance | CN |
Series | GRAE..-NPP-B |
Material | Steel |
Sealing | Two rubber seals |
In stock: Next day delivery