Insert bearing with eccentric clamping ring INA GNE70-XL-KRR-B, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 58 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GNE70-XL-KRR-B
Rubix:103A7248
Manufacturer :0009446370000
EAN:4064327886217


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Material | steel;rubber |
Documents
Product details : INA GNE70-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GNE..-KRR-B, spherical outer ring, location by eccentric locking collar, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Material | steel;rubber |
| Width | 58 mm |
| Basic dynamic load, radial - Cr | 104000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 68000 N |
Show UNSPSC/ECL@SS
£ 277.41 excl. VAT
/ Each
£ 332.89 incl. VAT
- Delivery usually within ( 7 ) days