SNR - Insert Bearing - CES.204-12
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 55x55x95 mm |
---|---|
Logistic Weight | 802 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 30.2 mm |
Bearing Clearance | C3 |
Series | CES200 |
Cage | Steel |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Sealing | Open |
Usually arrives within 14 working days