Radial insert ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x47x47 mm |
---|---|
Logistic Weight | 160 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 31 mm |
Series | GRAE |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days