Insert bearing with eccentric clamping ring INA GRA104-XL-NPP-B-AS2/V, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Insert Ball Bearing
See technical informationSee documentsReferences
Superseded Ref:GRA104-NPP-B-AS2/V
INA:GRA104-XL-NPP-B-AS2/V
Rubix:274A7603
Manufacturer :0964583130000
EAN:4064327237774

Documents
Product details : INA GRA104-XL-NPP-B-AS2/V RADIAL INSERT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 25.4 mm |
| Basic dynamic load, radial - Cr | 25500 N |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Usually arrives within 14 working days
