Insert bearing with eccentric clamping ring SNR ES207G2T20, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
SNR - Insert Bearing - ES207G2T20
See technical informationReferences
SNR:ES207G2T20
Rubix:205A2240
EAN:3413529579174




Product details : SNR ES207G2T20 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, labyrinth seal, for high-temp. applications
Housing bearing insert, nitrile sealing disc on both sides of the bearing, extended inner ring on one side of the bearing, SNR re-lubrication system, suitable for operating temperatures up to +200°C, eccentric ring fastening
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x45 mm |
|---|---|
| Logistic Weight | 520 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Material | steel |
| Width | 25.4 mm |
| Basic dynamic load, radial - Cr | 25700 N |
| Sealing | open |
| Bearing Clearance | c4 |
| Cage | steel |
| Basic static load, radial - C0r | 15200 N |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
- Usually arrives within 14 working days
